Steel Fixed Height Gantry Crane with Pneumatic Rubber Casters 10 Ft. 4000 Lb. Capacity Blue

  • Mfr # FHS-4-10-PNU

  • Zoro # G112507623


product price:  $5,781.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Load Capacity
4000 lb
Max. I Beam Height
8-1/8 in
Gantry Crane Depth
130-3/4 in
I Beam Flange Width
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-4-10-PNU
Zoro #
G112507623
UPC #
691215067652
Country of Origin
United States

Dimensions

Max. I Beam Height
8-1/8 in
Gantry Crane Depth
130-3/4 in
I Beam Flange Width
4 in
Height
140-1/8 in
Wheel Width
5.875 in
Wheel Diameter
15-1/2 in

Details

Load Capacity
4000 lb
Material
Steel
Finish
Painted
Includes
Steel Fixed Height Gantry Crane with Pneumatic Rubber Casters
Caster Type
Locking
Color
Blue

Description

The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.


  • • Quick relocation ability
  • • Pinned connections for quick set up and take down
  • • Blue liquid paint finish
  • • Smooth rolling with four swivel pneumatic casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.