Steel Floor Safety Curb 45 Degree Corner 1/4 In. Thick Yellow
- Mfr # FSC-14-45D-YL
- Zoro # G812449834
product price:
$
55.19
/ea
Key Features
Material
Steel
Finish
Powder Coated
Length
5 in
Width
8.4 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC-14-45D-YL
- Zoro #
- G812449834
- UPC #
- 691215096218
- Country of Origin
- United States
- Material
- Steel
- Finish
- Powder Coated
- Color
- Yellow
- Includes
- Steel Floor Safety Curb, Installation Hardware
- Features
- Attachable to a variety of surfaces. Designed with a 45 degree angle, the curb attaches to new or existing guards
- Number of Mounting Holes
- 2
Dimensions
- Length
- 5 in
- Width
- 8.4 in
- Overall Depth
- 15-15/32 in
- Size
- 15.4675 in x 8.4 in x 5 in
- Mounting Hole Dia.
- 0.56 in
- Thickness
- 1/4 in
Description
When extra protection is required, look to the floor safety curb corner. Designed with a 45 degree angle, the curb attaches to new or existing guards. The curb sits low to ward off any harm to racks or structures from fork truck or other equipment. Powder-coat yellow finish for built in toughness.
- • Attachable to a variety of surfaces
- • Steel construction for continued durability
- • Brightly colored for prominence
- • Pre-drilled mounting holes
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.