Steel Floor Safety Curb 90 Degree Corner 3/8 In. Thick Yellow

  • Mfr # FSC-38-90D-YL

  • Zoro # G112449930


product price:  $66.25
/ea

Key Features

Material
Steel
Finish
Powder Coated
Length
5 in
Width
9.5 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC-38-90D-YL
Zoro #
G112449930
UPC #
691215070072
Country of Origin
United States

Dimensions

Length
5 in
Width
9.5 in
Overall Depth
9-1/2 in
Thickness
3/8 in
Mounting Hole Dia.
0.56 in
Size
9.5 in x 9.5 in x 5 in

Details

Material
Steel
Finish
Powder Coated
Color
Yellow
Includes
Steel Floor Safety Curb, Installation Hardware
Features
Designed with a 45 degree angle, the curb attaches to new or existing guards. Attachable to a variety of surfaces.
Number of Mounting Holes
2

Description

When extra protection is required, look to the floor safety curb corner. Designed with a 90 degree angle, the curb attaches to new or existing guards. The curb sits low to ward off any harm to racks or structures from fork truck or other equipment. Powder-coat yellow finish for built in toughness.


  • • Attachable to a variety of surfaces
  • • Steel construction for continued durability
  • • Brightly colored for prominence
  • • Pre-drilled mounting holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.