Shop VESTIL
See all product information
Create Account
Steel Floor Stop Bollard 48 In. Length with 42 In. Height With Handrail Yellow
- Mfr # FSBOL-48-HR
- Zoro # G112507500
product price:
$
341.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Height
49 in
Width
8 in
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSBOL-48-HR
- Zoro #
- G112507500
- UPC #
- 691215045599
- Country of Origin
- United States
- Material
- Steel
- Color
- Yellow
Dimensions
- Height
- 49 in
- Width
- 8 in
- Length
- 42 in
Description
A floor stop bollard with handrail provides horizontal crash protection, as well as personnel safety. The handrail includes both a mid and upper level rail. Handrail stands 42'' tall with rounded corners. A baked in powder coated yellow finish protects the welded steel construction.
- • 1/2" base plate thickness
- • Pre-drilled mounting holes
- • Removable black rubber end caps
- • Removable handrail
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.