Zoro Homepage

Steel Fork Instalation Lifter

  • Mfr # FORK-P

  • Zoro # G1746503


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Overall Height
14
Overall Width
6
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FORK-P
Zoro #
G1746503
UPC #
691215222778
Country of Origin
United States

Dimensions

Overall Height
14
Overall Width
6
Height
14
Overall Length
18.5
Width
6
Length
18.5
Size
18.5 x 6 x 14
Depth
18.5

Details

Item
Steel Fork Instalation Lifter
Material
Steel
Color
Yellow
Finish
Powder Coat
Weight
30
Features
Adjustable tension handles for safe lifting and maneuvering. Strong durable construction for a lifetime of use. An array of hook rings to fit the users precise lifting needs. Easily sortable compact design
Capacity
400
Application
Designed to quickly and easily attach or remove forged steel forks from a carriage.

Description

Steel Fork Instalation Lifter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.