Zoro Homepage

Steel Fork Mount Snow Plow 72'' Blade Blue/Yellow

  • Mfr # SPB-VN-848-72

  • Zoro # G212507516


product price: $3,041.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
20.675 in
Overall Length
72 in
Overall Width
72 in
Material
Steel
Color
Blue/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-VN-848-72
Zoro #
G212507516
UPC #
691215376273
Country of Origin
United States

Dimensions

Overall Height
20.675 in
Overall Length
72 in
Overall Width
72 in
Fork Width
7-1/2 in
Fork Length
48 in
Fork Thickness
2-1/2 in

Details

Material
Steel
Color
Blue/Yellow
Includes
Steel Fork Mount Snow Plow
Features
Floating pads for adjusting plowing height. The unique design attaches to fork truck forks, so no power supply is needed
Pocket Spacing
24 in
Finish
Powder Coated

Description

When snow needs moved and removed, look no further than the fork truck snow plow. The unique design attaches to fork truck forks, so no power supply is needed! The design of the plow keeps the weight to the back of the unit, towards fork truck mast. Manual pivot mechanism for angled plowing on both sides. Steel construction with baked in powder coat finish for added toughness.


  • • Replaceable cutting blade
  • • Locking pins for securing snow plow to forks
  • • Floating pads for adjusting plowing height
  • • Center springs for quick blade pivoting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.