Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Fork Mounted Front Loader, 69-3/4" Width, 4000 lb Capacity

  • Mfr # FL-4000

  • Zoro # G203527509


product price: $1,685.69
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
22.625
Overall Length
63.25
Overall Width
69.75
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-4000
Zoro #
G203527509
UPC #
691215020411
Country of Origin
United States

Dimensions

Overall Height
22.625
Overall Length
63.25
Overall Width
69.75
Platform Length
63.25"
Width
69.75
Depth
63.25
Length
63.25
Height
22.625
Fork Thickness
2 in
Fork Width
7.5 in
Size
63.25 x 69.75 x 22.625

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Assembled
Yes
Includes
Trip cord release and safety chain.
For Use With
"Dust Pan" design is ideal for transporting snow, gravel, sand or refuse.
Finish
Powder Coat
Application
"Dust Pan" design is ideal for transporting snow, gravel, sand or refuse. Pull release cable to dump contents of scoop.
Capacity
4000
Weight
530
Features
Beveled front edge offers better scooping ability. Manual dump cable allows operation from seat of fork truck. Unique design returns to locked upright position when set down on ground. Safety restraint secures unit to carriage of fork truck

Description

The Fork Mounted front loader is engineered for use with your existing fork truck. “Dust pan” design is ideal for transporting snow, gravel, sand, or refuse. Trip cord release to dump contents of scoop. Attaches quickly and easily to most fork trucks. Beveled front edge for better scooping ability. All welded steel construction with durable powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.