Steel Fork Truck Hook Base 44 In. Length, Blue/Yellow
- Mfr # HOOK-BASE-44-RPB-2
- Zoro # G322929277
product price:Â
$
754.99
/ea
Key Features
Finish
Yellow Powder Coat
Load Capacity
4000 Ibs
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOOK-BASE-44-RPB-2
- Zoro #
- G322929277
- UPC #
- 691215378758
- Country of Origin
- United States
Details
- Finish
- Yellow Powder Coat
- Load Capacity
- 4000 Ibs
- Color
- Blue
Description
This push bumper with a hook base is a nice addition to any industrial setting. With a quick and seamless attachment, the unit is able to be used immediately. The base is constructed of steel to keep up well with the wear and tear of daily use. The front push bumper, made of rubber, helps to minimize any damage and abrasion that may occur. Steel portion of unit is powder coated for built in added toughness. With Steel/Rubber Push Bumper-Attachment to 2 In. Receiver 15 In. x 28 In. x 5 3/4 In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.