Zoro Homepage

Steel Forklift Heavy Duty Sweeper Magnet 60 In. Sweep Width 120 Lb. Capacity Silver

  • Mfr # HDFMS-60

  • Zoro # G012507532


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
5 in
Overall Width
61 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDFMS-60
Zoro #
G012507532
UPC #
691215110235
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
5 in
Overall Width
61 in
Usable Fork Pocket Height
1-1/4 in
Usable Fork Pocket Width
5 in
Overall Sweeper Width
60 in

Details

Material
Steel
Color
Silver
Load Capacity
120 lb
Includes
Steel Forklift Heavy Duty Sweeper Magnet
Features
Design is durable and lightweight for easy maneuverability and portability
Application
Ideal for cleaning industrial settings, parking lots, and loading areas.

Description

The Heavy Duty magnetic hanging sweeper with fork lift hanger is ideal for cleaning industrial settings, parking lots, and loading areas. The unit can be suspended from a fork lift for smooth and efficient gathering of material, both large and small. The heavy duty design is durable, yet lightweight, for easy maneuverability and portability from work area to work area.


  • • Heavy-duty magnetic hanging sweeper cleans industrial settings, parking lots, and loading areas
  • • Suspend from a fork lift for smooth and efficient gathering of material
  • • Design is durable and lightweight for easy maneuverability and portability
  • • Fully assembled and ready for use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.