Steel Forks for Stackers 42 In. Length 500 Lb. Capacity Black

  • Mfr # S-CB-42-FK

  • Zoro # G112507548


product price: $619.99
/pr
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Width
8 in
Overall Length
27 in
Load Capacity
250 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CB-42-FK
Zoro #
G112507548
UPC #
691215157353
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
27 in
Size
42 in x 8 in x 27 in
Depth
42 in

Details

Color
Black
Load Capacity
250 lb
Material
Steel
Includes
Optional 42" Forks For Stackers

Description

During a work day, a variety of jobs can arise. This can lead to a need for a variety of attachments. When working with different sized items, a need for a set of forks other than the standard is sometimes needed. A set of 42'' forks that can attach to a compact stacker quickly and works well in small congested areas. Forks are constructed of steel for consistent long term daily use. Powder coated finish for added built in toughness.


  • • Secure connection to lifting device
  • • Simple attachment for immediate use
  • • Sleek finish to limit abrasions
  • • Design minimizes manual lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.