Steel Full Featured Pallet Trucks, 27''x42'' 5,500 Lb. Capacity Red, 6PK

  • Mfr # PM5-2742-6PKG

  • Zoro # G112507531


product price:  $2,796.99
/pk 6, $466.16/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
52.625 in
Overall Width
28 in
Material
Steel
Color
Red
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM5-2742-6PKG
Zoro #
G112507531
UPC #
691215143790
Country of Origin
China

Dimensions

Overall Length
52.625 in
Overall Width
28 in
Roller Dia.
2-7/8 in
Fork Length
42 in
Raised Height
7-3/4 in
Fork Width
6-1/4 in
Depth
55-11/16 in
Lowered Height
2-7/8 in

Details

Material
Steel
Color
Red
Load Capacity
5500 lb
Roller Material
Polyurethane
Features
Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
Includes
Steel Full Featured Pallet Truck

Description

The full featured pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two 2 articulating steering wheels and two 2 front load rollers. The ergonomic design requires only seventy-five 75 pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. The unit is equipped with internally mounted solid steel adjustable push rods. The spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement. Chrome-plated hydraulic pump piston for long seal life.


  • • Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
  • • Steering wheels include bearing dust covers for added life
  • • Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit
  • • Chrome-plated hydraulic pump piston for long seal life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.