Steel Fully Powered Electric Pallet Truck 21 In. x 45 In. 3,300 Lb. Capacity Black
- Mfr # EPT-2145-33
- Zoro # G712507498
Key Features
Specifications
Details
- MFR #
- EPT-2145-33
- Zoro #
- G712507498
- UPC #
- 691215038973
- Country of Origin
- China
- Material
- Steel/Plastic
- Color
- Black/Red
- Load Capacity
- 3300 lb
- Handle Material
- Steel
- Finish
- Powder Coated
- Frame Material
- Steel
- Features
- Smart design, high performance, and maintenance friendly.
- Power Source
- Electric
- Voltage
- 24V
- Includes
- (1) Steel Fully Powered Electric Pallet Truck
- Wheel Material
- Polyurethane
Dimensions
- Overall Length
- 46 in
- Overall Width
- 21.25 in
- Fork Height Lowered
- 3.1 in
- Fork Length
- 45 in
- Lifting Height Max.
- 7-5/8 in
- Fork Width
- 21 in
- Depth
- 60-1/4 in
Description
The fully powered electric pallet truck has an easy and quick operation. The unit raises and lowers loads with a push of a button. It can maneuver loads in warehouses and trailers. The reinforced welded forks have adjustable tie-rods that provide long service. The high-torque DC drive and lift motors handle heavy-duty jobs. Pallet truck includes integral battery charger, battery level gauge and key switch. The truck rolls smoothly on poly-on-steel, steer and load wheels. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward away from the operator until the switch is released or after 1.5 seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 1.5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle.
- • Fully-powered pallet truck makes movement of pallets quick and easy
- • Includes fingertip raise and lower buttons for operator convenience
- • Safety belly reverse button improves worker safety
- • Easy-to-operate throttle for forward and reverse direction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.