Steel Gantry Crane 15'x14' Iron 6K

  • Mfr # AHS-6-15-14-VG

  • Zoro # G505390054


product price: $4,192.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
179-1/8 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-6-15-14-VG
Zoro #
G505390054
UPC #
691215367127
Country of Origin
United States

Dimensions

Max. I Beam Height
179-1/8 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Wheel Width
3 in.
I Beam Height
10-1/8 in.
Wheel Diameter
8 in.
Height Adjustment
6 in.
Height
179-1/8 in.

Details

Item
Steel Gantry Crane 15'x14' Cast Iron 6K
Load Capacity
6,000 lb.
Material
Steel
Finish
Painted
Caster Material
Cast Iron
Color
Blue
Includes
(4) V-Groove Cast Iron Casters
Standards
CMAA and ANSI specifications

Description

The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.