Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Gantry Crane 15'x16' Iron 2K

  • Mfr # AHS-2-15-16-VG

  • Zoro # G405390154


product price: $3,795.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Max. I Beam Height
198-1/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-2-15-16-VG
Zoro #
G405390154
UPC #
691215366656
Country of Origin
United States

Dimensions

Max. I Beam Height
198-1/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
Wheel Width
2 in.
Height Adjustment
6 in.
I Beam Height
6 in.
Height
198-1/16 in.

Details

Item
Steel Gantry Crane 15'x16' Cast Iron 2K
Load Capacity
2,000 lb
Material
Steel
Caster Material
Cast Iron
Standards
CMAA and ANSI specifications
Finish
Painted
Color
Blue
Includes
(4) V-Groove Cast Iron Casters

Description

The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.