Zoro Homepage

Steel Gantry Crane - Adjustable Height

  • Mfr # AHS-8-10-16

  • Zoro # G3475641


product price: $4,291.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb.
Max. I Beam Height
201-1/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-8-10-16
Zoro #
G3475641
UPC #
691215059022
Country of Origin
United States

Dimensions

Max. I Beam Height
201-1/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
I Beam Height
8-1/8 in.
Wheel Width
3 in.
Height Adjustment
6 in.
Wheel Diameter
8 in.
Height
201-1/8 in.

Details

Item
Steel Gantry Crane 10'x16' Phenolic 8K
Load Capacity
8,000 lb.
Material
Steel
Includes
(4) Phenolic Swivel Position locking Casters
Color
Blue
Finish
Painted
Standards
CMAA and ANSI specifications
Caster Material
Phenolic

Description

Steel Gantry Crane - Adjustable Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.