Zoro Homepage

Steel Gantry Crane - V-Groove Wheels

  • Mfr # AHS-6/8-V

  • Zoro # G0981569


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000/8,000 lb.
Material
Steel
Caster Material
Ductile Iron
Wheel Diameter
8 in.
Wheel Width
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-6/8-V
Zoro #
G0981569
UPC #
691215001571
Country of Origin
United States

Dimensions

Wheel Diameter
8 in.
Wheel Width
2 in.
Height
8 in

Details

Item
Steel Gantry Crane - V-Groove Wheels
Load Capacity
6,000/8,000 lb.
Material
Steel
Caster Material
Ductile Iron
Color
Black
Includes
(4) Ductile Iron Swivel V-Groove Casters

Description

Steel Gantry Crane - V-Groove Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.