Zoro Homepage

Steel Handled Whl. Chock 10.5 In.

  • Mfr # FAB-10-ERGO-FL

  • Zoro # G605444176


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
18-9/16 in.
Height
37-15/16 in.
Includes
Vin.yl flag, and 10 ft. Security Chain.
Material
Steel
Depth
10 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-10-ERGO-FL
Zoro #
G605444176
UPC #
691215364300
Country of Origin
China

Dimensions

Width
18-9/16 in.
Height
37-15/16 in.
Depth
10 in.
Dimensions
10 x 18.5625 x 37.9375
Channel Width
9-13/16 in.
Length
10 in.
Cable Protection System Components Length
10 ft. Chain.

Details

Item
Steel Handled Whl. Chock 10.5 in..
Includes
Vin.yl flag, and 10 ft. Security Chain.
Material
Steel
Color
Yellow
For Use With
Trailer Wheels
Max. Vehicle Weight
12
Wheel Chock Accessory Item
Fabricated Wheel Chock w/Ergonomic Handle & Flag
Application
Has an ergonomic design that makes it easy to move wheel chocks in. and out of position under trailer wheels

Description

The fabricated ergo-handle Wheel Chock has an ergonomic design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and includes a yellow powder coat finish. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.