Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Handled Whl. Chock 11 In.

  • Mfr # FAB-11-ERGO-FL

  • Zoro # G205444156


product price: $86.01
/ea
Free Shipping & Returns

Key Features

Width
16-3/4 in.
Height
37.375
Includes
Vin.yl flag
Material
Steel
Depth
10-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-11-ERGO-FL
Zoro #
G205444156
UPC #
691215364317
Country of Origin
China

Dimensions

Width
16-3/4 in.
Height
37.375
Depth
10-3/4 in.
Length
10-3/4 in.
Channel Width
8 in.
Dimensions
10.75 x 16.75 x 37.375

Details

Item
Steel Handled Whl. Chock 11 in..
Includes
Vin.yl flag
Material
Steel
Color
Yellow
For Use With
Trailer Wheels
Max. Vehicle Weight
14
Application
Has an ergonomic design that makes it easy to move wheel chocks in. and out of position under trailer wheels
Wheel Chock Accessory Item
Fabricated Wheel Chock w/Ergonomic Handle & Flag

Description

The fabricated ergo-handle Wheel Chock has an ergonomically design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and includes a yellow powder coat finish. Assembly required. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.