Steel Heavy Duty Deep Box Platform Truck 24x48 12in Sides 2000 Lb. Capacity, Gray

  • Mfr # DBPT-2448-12

  • Zoro # G913347046


product price:  $524.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
52 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBPT-2448-12
Zoro #
G913347046
UPC #
691215377126
Country of Origin
China

Dimensions

Overall Length
52 in
Overall Width
24 in
Wheel Diameter
5 in
Platform Length
48 in
Depth
12 in
Platform Height
6 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Platform Truck
Features
12" raised sides
Finish
Powder Coat
Gauge
12 Gauge
Caster Type
Phenolic
Number of Caster Wheels
4

Description

A deep box platform truck fits seamlessly into the warehouse and shipping center truck roster. With uniquely designed sides, the user can maintain a better sense of product security. The all-around smooth surface limits the amount of abrasion and scuffs during movement. An upright handle with rounded corners allows the user to maintain an ergonomic posture while transferring goods. A gray powder coated finish provides added toughness.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.