Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Heavy Duty Electric Powered Tugger 10,000 Lb. Pulling Capacity Yellow

  • Mfr # E-TUG-HD-100

  • Zoro # G412507538


product price: $10,196.99
/ea
Item requires special delivery charges. A $805.00 per item surcharge will be applied.

Key Features

Overall Height
48-1/2 in
Overall Length
75.5 in
Overall Width
32 in
Color
Yellow
Load Capacity
10000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-TUG-HD-100
Zoro #
G412507538
UPC #
691215053631
Country of Origin
China

Dimensions

Overall Height
48-1/2 in
Overall Length
75.5 in
Overall Width
32 in

Details

Color
Yellow
Load Capacity
10000 lb
Material
Steel

Description

Having a heavy duty electric tugger is a tremendous asset when moving heavy trailers and carts. Predominantly used in airports, warehouses and other facilities, this tugger is great for compact and condensed areas when open space is limited. It not only has the ability to pull loads, but push them as well without extreme stress or strain on the user's body. Easy to reach button controls are centrally located on steering handle. Unit includes batteries, battery charger and battery level gauge.


  • • Durable steel construction
  • • Powder coated surface for long term toughness
  • • AC operated for consistent power supply
  • • Large tires for increased traction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.