Steel Heavy Duty Self Dumping Hopper 2 1/2 Cubic Yard 6000 Lb. Capacity Blue
- Mfr # D-250-HD
- Zoro # G922929288
product price:Â
$
1,819.99
/ea
Key Features
Load Capacity
6000 lb
Fork Pocket Width
7.5 in
Outside Width
69.56 in
Overall Height
51.75 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-250-HD
- Zoro #
- G922929288
- UPC #
- 691215012218
- Country of Origin
- United States
- Load Capacity
- 6000 lb
- Material
- Steel
- Volume Capacity
- 2.5 cu yd
- Item
- Self Dumping Hopper
- Max. Rotation Angle
- 67 degrees
- Color
- Blue
- Gauge
- 8
Dimensions
- Fork Pocket Width
- 7.5 in
- Outside Width
- 69.56 in
- Overall Height
- 51.75 in
- Outside Length
- 68.37 in
Description
This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety restraint should be properly secured to a fork truck before dumping. (Length dimension is measured at top of chute.) Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.