Steel Heavy Duty Self Dumping Hopper 3-1/2 Cubic Yard 6000 Lb. Capacity Battleship Gray

  • Mfr # D-350-HD-GY-SG

  • Zoro # G816520447


product price:  $2,565.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Battleship Gray
Load Capacity
6,000 lb
Volume Capacity
3.5 yd³
Size
79.375 x 64.25 x 64.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-350-HD-GY-SG
Zoro #
G816520447
UPC #
691215081085
Country of Origin
United States

Dimensions

Size
79.375 x 64.25 x 64.375 in
Overall Length
79.375 in
Overall Width
64.25 in
Overall Height
64.375 in

Details

Material
Steel
Color
Battleship Gray
Load Capacity
6,000 lb
Item
HD Hopper 3.5 CbYd Battleship Gray
Volume Capacity
3.5 yd³
Includes
Heavy Duty Self Dumping Hopper
Standards
29 CFR 1910.178(m)(5)(iii)
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Finish
Powder Coat

Description

This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety chain restraint should be properly secured to a fork truck before dumping. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.