Steel Heavy Duty Self Dumping Hopper 3-1/2 Cubic Yard 6000 Lb. Capacity Orange

  • Mfr # D-350-HD-ORG-C

  • Zoro # G616520500


product price:  $2,565.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
3.5 yd³
Finish
Powder Coat
Load Capacity
6,000 lb
Overall Length
79.375 in
Overall Height
64.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-350-HD-ORG-C
Zoro #
G616520500
UPC #
691215081092
Country of Origin
United States

Dimensions

Overall Length
79.375 in
Overall Height
64.375 in
Overall Width
64.25 in
Size
79.375 x 64.25 x 64.375 in

Details

Volume Capacity
3.5 yd³
Finish
Powder Coat
Load Capacity
6,000 lb
Item
HD Hopper 3.5 CbYd Orange
Material
Steel
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Includes
Heavy Duty Self Dumping Hopper
Standards
29 CFR 1910.178(m)(5)(iii)
Color
Orange

Description

This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety chain restraint should be properly secured to a fork truck before dumping. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.