
Steel Heavy Duty Self Dumping Hopper 3-1/2 Cubic Yard 6000 Lb. Capacity Silver Lining
Mfr # D-350-HD-SL
Zoro # G716520561
product price: $2,565.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Color
Silver Lining
Overall Height
64.375 in
Overall Length
79.375 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-350-HD-SL
Zoro #
G716520561
UPC #
691215340106
Country of Origin
United States
Dimensions
Overall Height
64.375 in
Overall Length
79.375 in
Overall Width
64.25 in
Size
79.375 x 64.25 x 64.375 in
Details
Finish
Powder Coat
Color
Silver Lining
Material
Steel
Standards
29 CFR 1910.178(m)(5)(iii)
Load Capacity
6,000 lb
Item
HD Hopper 3.5 CbYd Silver
Includes
Heavy Duty Self Dumping Hopper
Volume Capacity
3.5 yd³
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Description
This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety chain restraint should be properly secured to a fork truck before dumping. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.