Steel Heavy Duty Self Dumping Hopper 3/4 Cubic Yard 6000 Lb. Capacity Blue

  • Mfr # D-75-HD

  • Zoro # G012449641


product price: $1,032.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Outside Height
42-3/4 in
Outside Length
61-1/8 in
Outside Width
31-9/16 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-75-HD
Zoro #
G012449641
UPC #
691215065368
Country of Origin
United States

Dimensions

Outside Height
42-3/4 in
Outside Length
61-1/8 in
Outside Width
31-9/16 in

Details

Material
Steel
Color
Blue
Load Capacity
6000 lb
Volume Capacity
0.75 cu. yd
Gauge
8
Finish
Powder Coated
Includes
(1) Steel Heavy Duty Self Dumping Hopper

Description

This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety restraint should be properly secured to a fork truck before dumping. Length dimension is measured at top of chute. Hopper is stackable if you stack the top hopper turned ninety 90 degrees from the bottom. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.


  • • Automatic bumper release dumps when it contacts the side of the dumpster
  • • Returns to upright and locked position automatically
  • • Full-length fork tube provide a solid base
  • • Safety restraint secures the hopper to the fork truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.