Steel Heavy Duty Self Dumping Hopper 4 Cubic Yard 6000 Lb. Capacity Battleship Gray

  • Mfr # D-400-HD-GY-SG

  • Zoro # G416520649


product price:  $2,649.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
6,000 lb
Volume Capacity
4 yd³
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Overall Width
72.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-400-HD-GY-SG
Zoro #
G416520649
UPC #
691215340229
Country of Origin
United States

Dimensions

Overall Width
72.938 in
Overall Length
79.375 in
Size
79.375 x 72.9375 x 64.375 in
Overall Height
64.375 in

Details

Material
Steel
Load Capacity
6,000 lb
Volume Capacity
4 yd³
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Item
HD Hopper 4 CbYd Battleship Gray
Color
Battleship Gray
Includes
Heavy Duty Self Dumping Hopper
Finish
Powder Coat
Standards
29 CFR 1910.178(m)(5)(iii)

Description

The self- dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.