
Steel Heavy Duty Self Dumping Hopper 4 Cubic Yard 6000 Lb. Capacity Green
Mfr # D-400-HD-GRN-T
Zoro # G016520575
product price: $2,649.99
/eaKey Features
Overall Height
64.375 in
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Overall Length
79.375 in
Standards
29 CFR 1910.178(m)(5)(iii)
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-400-HD-GRN-T
Zoro #
G016520575
UPC #
691215340205
Country of Origin
United States
Dimensions
Overall Height
64.375 in
Overall Length
79.375 in
Overall Width
72.938 in
Size
79.375 x 72.9375 x 64.375 in
Details
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Standards
29 CFR 1910.178(m)(5)(iii)
Material
Steel
Load Capacity
6,000 lb
Volume Capacity
4 yd³
Color
Tractor Green
Item
HD Hopper 4 CbYd Green
Finish
Powder Coat
Includes
Heavy Duty Self Dumping Hopper
Description
The self- dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.