Steel Heavy Duty Self Dumping Hopper 4 Cubic Yard 6000 Lb. Capacity Hunter Green

  • Mfr # D-400-HD-GRN-H

  • Zoro # G316520602


product price:  $2,649.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Material
Steel
Overall Height
64.375 in
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Overall Width
72.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-400-HD-GRN-H
Zoro #
G316520602
UPC #
691215340199
Country of Origin
United States

Dimensions

Overall Height
64.375 in
Overall Width
72.938 in
Size
79.375 x 72.9375 x 64.375 in
Overall Length
79.375 in

Details

Finish
Powder Coat
Material
Steel
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Item
HD Hopper 4 CbYd Hunter Green
Color
Hunter Green
Includes
Heavy Duty Self Dumping Hopper
Load Capacity
6,000 lb
Standards
29 CFR 1910.178(m)(5)(iii)
Volume Capacity
4 yd³

Description

The self- dumping Hopper is ideal for discarding material products. The hunter green powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.