Steel Heavy Duty Self Dumping Hopper 4 Cubic Yard 6000 Lb. Capacity Silver Lining

  • Mfr # D-400-HD-SL

  • Zoro # G616520586


product price: $2,649.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Load Capacity
6,000 lb
Overall Length
79.375 in
Overall Height
64.375 in
Overall Width
72.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-400-HD-SL
Zoro #
G616520586
UPC #
691215340243
Country of Origin
United States

Dimensions

Overall Length
79.375 in
Overall Height
64.375 in
Overall Width
72.938 in
Size
79.375 x 72.9375 x 64.375 in

Details

Finish
Powder Coat
Load Capacity
6,000 lb
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Item
HD Hopper 4 CbYd Silver
Includes
Heavy Duty Self Dumping Hopper
Volume Capacity
4 yd³
Standards
29 CFR 1910.178(m)(5)(iii)
Color
Silver Lining
Material
Steel

Description

The self- dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.