Steel Heavy Duty Self Dumping Hopper 5 Cubic Yard 6000 Lb. Capacity Green

  • Mfr # D-500-HD-GRN-T

  • Zoro # G016520469


product price:  $3,035.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Includes
Heavy Duty Self Dumping Hopper
Finish
Powder Coat
Overall Width
90.25 in
Size
79.375 x 90.25 x 64.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-500-HD-GRN-T
Zoro #
G016520469
UPC #
691215340373
Country of Origin
United States

Dimensions

Overall Width
90.25 in
Size
79.375 x 90.25 x 64.375 in
Overall Length
79.375 in
Overall Height
64.375 in

Details

Load Capacity
6,000 lb
Includes
Heavy Duty Self Dumping Hopper
Finish
Powder Coat
Color
Tractor Green
Item
HD Hopper 5 CbYd Green
Volume Capacity
5 yd³
Material
Steel
Standards
29 CFR 1910.178(m)(5)(iii)
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.

Description

The self- dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.