
Steel Heavy Duty Self Dumping Hopper 5 Cubic Yard 6000 Lb. Capacity Silver Lining
Mfr # D-500-HD-SL
Zoro # G416520656
product price: $3,035.99
/eaKey Features
Load Capacity
6,000 lb
Overall Height
64.375 in
Overall Length
79.375 in
Includes
Heavy Duty Self Dumping Hopper
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-500-HD-SL
Zoro #
G416520656
UPC #
691215340410
Country of Origin
United States
Dimensions
Overall Height
64.375 in
Overall Length
79.375 in
Overall Width
90.25 in
Size
79.375 x 90.25 x 64.375 in
Details
Load Capacity
6,000 lb
Includes
Heavy Duty Self Dumping Hopper
Finish
Powder Coat
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Color
Silver Lining
Volume Capacity
5 yd³
Standards
29 CFR 1910.178(m)(5)(iii)
Material
Steel
Item
HD Hopper 5 CbYd Silver
Description
The self- dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.