Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue

  • Mfr # SPS-HF-2252

  • Zoro # G203523006


product price:  $1,169.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73.0625
Overall Width
21.875
Color
Blue
Capacity
1000
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPS-HF-2252
Zoro #
G203523006
UPC #
691215036894
Country of Origin
United States

Dimensions

Overall Height
73.0625
Overall Width
21.875
Overall Length
56.125
Width
21.875
Length
56.125
Shelf Depth (In.)
50.75
Size
56.125 x 21.875 x 73.0625
Height
73.0625
Depth
56.125
Shelf Thickness (In.)
27
Shelf Width (In.)
21.5

Details

Color
Blue
Capacity
1000
Material
Steel
Weight
201
Finish
Powder Coat
For Use With
This oversized hi-frame stock picker truck is perfect for large jobs.
Features
Spring loaded step ladder holds cart securely in place while a person is standing on the ladder. Springs then return the ladder to the raised position once personnel exits the step. Crutch tip ladder prevents the cart from moving while stocking. Turned up lip shelves prevent items from falling off
Caster Lock
No
Number of Casters
4

Description

This oversized hi-frame stock picker truck is perfect for large jobs. Ideal for oversized cartons, boxes, parts, and supplies. A spring loaded steel ladder for sure, safe climbing, and loading. Steps have non-skid footing with self-cleaning surface. This stock picker truck has three (3) shelves. Built of durable steel construction. This unit is powder coated a blue finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.