Shop REGENCY

Ivy League Traditional, Burgundy Seat, Burgundy Back, 24 W 25 L 31 H, Fixed, Wood, Metal, Vinyl Seat

  • Mfr # 9004CBY

  • Zoro # G7081155


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Burgundy
Seat Material
Wood, Metal, Vinyl
Overall Height
31
Overall Width
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9004CBY
Zoro #
G7081155
UPC #
843532082973
Country of Origin
China

Dimensions

Overall Height
31
Overall Width
24
Overall Depth
25
Seat Width
21 in
Cushion Thickness
3 in
Seat Height
18 in
Back Width
24 in
Back Height
9"
Seat Depth
20 in
Width
24"
Seat Thickness
3 in
Arm Height
7 in

Details

Item
Traditional
Arm Style
Fixed
Seat Color
Burgundy
Seat Material
Wood, Metal, Vinyl
Back Color
Burgundy
Back Material
Vinyl
Caster Type
Sturdy
Frame Material
Hardwood
Assembled/Unassembled
Unassembled
Color
Burgundy
Series
Ivy League
Frame Color
Mahogany
Weight Capacity
250 lb.
Standards
ANSI, BIFMA, CA 117
Office Chair Style
Guest Chair
Assembly
Unassembled
Features
The perfect accent to traditional offices, libraries, studies or waiting rooms. Beautiful hardwood mahogany frame with elegant detail lines and timeless brass nailhead trim accents. Brass casters provide easy mobility. Available in classic black or a rich burgundy vinyl finish. Seat Height: 18" from floor, Seat Dimensions: 21"W x 20"D
Material
Vinyl
Product Type
Captain's Chair
Style
Guest Chair
Number of Casters/Glides
4
Swivel
Yes
Number of Arms
2
Support Style
Independent Legs
Adjustable Arms
No

Description

Captain's Chair, Back Color Burgundy, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 25 in, Overall Height 31 in, Overall Width 24 in, Product Type Captain's Chair, Seat Color Burgundy, Seat Depth 20 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 21 in, Standards ANSI, BIFMA, CA 117, Weight Capacity 250 lb, Support Style Independent Legs, Adjustable Arms No, Assembly Unassembled, Back Height 9 in, Back Width 24 in, Number of Arms 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.