Steel Hinged Guard Rail 29.875 In Length 3 Ribbed Gate Yellow
- Mfr # GR-F3R-GBS-3-YL
- Zoro # G216058168
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
Length
5.1875 in
Height
17.5 in
Width
40.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-F3R-GBS-3-YL
- Zoro #
- G216058168
- UPC #
- 691215329163
- Country of Origin
- United States
Dimensions
- Length
- 5.1875 in
- Height
- 17.5 in
- Width
- 40.875 in
- Overall Length
- 5.1875 in
- Overall Height
- 17.5 in
- Overall Width
- 40.875 in
Details
- Item
- Guard Rail
- Material
- Steel
- Finish
- Powder Coat
- Color
- Yellow/Black
- Includes
- Hardware
Description
Sometimes personnel need access to what a guardrail is protecting. A swinging guard rail gate is the perfect solution. When closed the gate acts just like the rest of the guard rail, but it has a sleek connection and can swing freely. Simple opening and closing for quick entry and exit. Steel construction maintains strength during the wear and tear of daily use. Powder-coated finish for durability and strength. Hardware is included. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.