Shop VESTIL
See all product information
Create Account
Steel Hinged Guard Rail 41.875 In. Length 3 Ribbed Gate Yellow
- Mfr # GR-F3R-GBS-4-YL
- Zoro # G216058175
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
Length
6 in
Height
15 in
Width
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-F3R-GBS-4-YL
- Zoro #
- G216058175
- UPC #
- 691215329170
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 15 in
- Width
- 51 in
- Overall Length
- 6 in
- Overall Height
- 15 in
- Overall Width
- 51 in
Details
- Item
- Guard Rail
- Material
- Steel
- Finish
- Powder Coat
- Color
- Yellow, Black
- Includes
- Hardware
Description
Sometimes personnel need access to what a guardrail is protecting. A swinging guard rail gate is the perfect solution. When closed the gate acts just like the rest of the guard rail, but it has a sleek connection and can swing freely. Simple opening and closing for quick entry and exit. Steel construction maintains strength during the wear and tear of daily use. Powder-coated finish for durability and strength. Hardware is included. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.