Steel Hoist Single Hook Swivel Latch, 3-7/8" x 13-1/2" x 14-13/16", 4000 lb Capacity, Silver

  • Mfr # S-FORK-4/6-SL

  • Zoro # G103529641


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14-13/16 in.
Overall Length
3-7/8 in.
Overall Width
13-1/2 in.
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-FORK-4/6-SL
Zoro #
G103529641
UPC #
691215058698
Country of Origin
China

Dimensions

Overall Height
14-13/16 in.
Overall Length
3-7/8 in.
Overall Width
13-1/2 in.
Platform Length
3.875"
Length
4 in
Height
15 in
Fork Thickness
2.25 in
Width
13.5
Fork Width
6 in
Usable Fork Pocket Width
6 in.
Usable Fork Pocket Height
2-1/4 in.
Size
3-7/8" x 13-1/2" x 14-13/16"
Depth
3-7/8 in.

Details

Material
Steel
Color
Silver
Load Capacity
4,000 lb.
Item
Hoist Hook Single Frk Swivel
Assembled
Yes
Includes
Safety restraint and screw clamps secure the unit to forks and hook with shackle included
For Use With
Fork Truck
Hook Opening
1" x 31/32"
Weight
15
Features
Hook shackle provides additional versatility to unit; Unique design does not require tools to install; Safety restraint and screw clamps secure unit to forks; Zinc plated coating provides a durable long lasting finish
Power Source
Fork Truck
Application
Convert your fork truck into a hook with anchor in a matter of seconds

Description

Convert your fork truck into a hook with anchor in a matter of seconds. The easy to attach hoisting hook does not require the assistance of special tools. Secured to the fork truck by means of a long safety restraint and screw clamps. Unit is zinc plated. Hook with shackle included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.