Zoro Homepage

Steel Hydraulic Compact Roll Lifter 400 lb. Capacity Blue

  • Mfr # HYD-CRL-40

  • Zoro # G912507625


product price: $897.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
68 in
Overall Width
24 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-CRL-40
Zoro #
G912507625
UPC #
691215115902
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
68 in
Overall Width
24 in
Front Wheel Dia.
2 in
Rear Wheel Dia.
6 in

Details

Material
Steel
Color
Blue
Load Capacity
400 lb
Handle Type
Push
Includes
Steel Hydraulic Compact Roll Lifter

Description

A compact roll lifter provides an efficient approach to loading and unloading large, heavy rolls. Simply designed, the cradle is lifted and lowered by use of the hydraulic foot pedal. For safe loading and unloading of rolls, ramps are attached to the front of the cradle to assist the user. The ramps can be placed upright to lock the product into position or can be unfolded to allow the release of the product. The narrow wheel base allows the lifter to be used in compact and crowded areas. Constructed of steel with a blue powder coat finish.


  • • Manually lifted and lowered for precise load heights
  • • Folding foot pedal for compact storage
  • • Horizontal handrail provides steady user maneuvering
  • • Poly on steel swivel casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.