Shop VESTIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Steel Hydraulic Scissor Cart DC Powered With Scale 20-1/2 In. x 39-3/4 In. 1,000 lb Yellow
Mfr # CART-1000D-DC-SC
Zoro # G112507524
product price: $4,618.99
/eaKey Features
Length
63-3/4 in
Height
46 in
Weight Capacity
1000 lb
Width
22-1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CART-1000D-DC-SC
Zoro #
G112507524
UPC #
691215018234
Country of Origin
China
Dimensions
Length
63-3/4 in
Height
46 in
Width
22-1/2 in
Details
Weight Capacity
1000 lb
Color
Yellow
For Use With
Ideal for parts counting, inventory rooms, or shipping weights at the loading dock
Material
Steel
Description
The DC powered Hydraulic elevating cart is ideal for quick lifting and ergonomic material handling. The battery-powered unit allows operators to quickly raise and lower platform. Manual push design gives the user control of cart movement. An included on-board scale gives the ability to weight parts while on the go. Liquid painted yellow.
- • Open design allows loading and unloading from multiple sides
- • Push button lift and lowering
- • 2 Swivel and 2 rigid poly casters
- • Large readout display screen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.