Steel Lift Load Lift w/Foot Pump, Swivel Casters, and Manual Floor Lock
- Mfr # LLH-242056-4SFL
- Zoro # G5219448
product price:Â
$
1,195.99
/ea
Key Features
Overall Height
68-15/16"
Overall Length
29-3/4 in.
Overall Width
27-3/16"
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLH-242056-4SFL
- Zoro #
- G5219448
- UPC #
- 691215026833
- Country of Origin
- United States
Dimensions
- Overall Height
- 68-15/16"
- Overall Length
- 29-3/4 in.
- Overall Width
- 27-3/16"
- Wheel Diameter
- 4 in. / 8 in.
- Platform Length
- 20"
- Size
- 29-3/4" x 27-3/16" x 68-15/16"
- Depth
- 29-3/4 in.
- Platform Width
- 24 in.
- Platform Depth
- 20 in.
- Max. Work Height
- 54-1/8 in.
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 500 lb.
- Item
- Aluminum Foot Pump Lite Load Lifter
- Assembled
- Yes
- For Use With
- Material Handling
- Includes
- (1) Lite Load Lift w/Foot Pump, Swivel Casters & Manual Floor Lock
- Wheel Material
- Mold on Rubber / Poly on Poly
- Frame Material
- Steel
- Power Source
- Manual
- Operation
- Foot Pump
Description
Aluminum Foot Pump Lite Load Lifter
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.