Steel Lite Load Lift w/Winch, Fixed Wheels/Wheel Lock 20 In. x 20 In. Platform 400 lb Blue

  • Mfr # LLW-202058-FWWL

  • Zoro # G512507575


product price:  $917.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Length
66.5 in
Overall Width
20.0625 in
Material
Steel
Color
Blue
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLW-202058-FWWL
Zoro #
G512507575
UPC #
691215128827
Country of Origin
United States

Dimensions

Overall Length
66.5 in
Overall Width
20.0625 in
Platform Length
20 in
Size
33.125 in x 20.0625 in x 66.5 in
Platform Width
20 in
Depth
33-1/8 in

Details

Material
Steel
Color
Blue
Load Capacity
400 lb
Operation
Hand Winch
Includes
Steel Lite Load Lift With Winch, Fixed Wheels and Wheel Lock
Caster Material
Semi Steel

Description

The Lite load lift is ideal for lifting and transporting loads from delivery trucks to docks, or use to inventory storage systems. Easy to operate with foot pump and a steel construction. The unit rolls smoothly on poly-on-poly rear wheels, four swivel front casters and a hand operated floor lock. Located on the handle are two 2 rollers to ease loading into delivery trucks. Unit also includes a wheel lock for steadiness when not in motion.


  • • Solid steel construction provides long lasting rugged use
  • • Easy to operate lift system makes lifting products to ergonomic heights simple
  • • Wheel lock capabilities for stability and control
  • • Two rollers on handle provide easy unit loading into delivery trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products