Steel Low Pro Lite Load Lift With Winch, Fixed Wheels/Manual Floor Lock 20x20 Plat 400lb Blue

  • Mfr # LLPW-500-FWFL

  • Zoro # G312507607


product price:  $889.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
66.5 in
Overall Width
30.5 in
Material
Steel
Color
Blue
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLPW-500-FWFL
Zoro #
G312507607
UPC #
691215128599
Country of Origin
United States

Dimensions

Overall Length
66.5 in
Overall Width
30.5 in
Platform Length
20 in
Size
33.1875 in x 30.5 in x 66.5 in
Platform Width
20 in
Depth
33-3/16 in

Details

Material
Steel
Color
Blue
Load Capacity
400 lb
Caster Material
Semi Steel
Includes
Steel Low Profile Lite Load Lift With Winch, Fixed Wheels and Manual Floor Lock
Operation
Hand Winch

Description

The Lite load lift is ideal for lifting and transporting loads from delivery trucks to docks, or use to inventory storage systems. Easy to operate with foot pump and a steel construction. The unit rolls smoothly on poly-on-poly rear wheels, four swivel front casters and a hand operated floor lock. Located on the handle are two 2 rollers to ease loading into delivery trucks. Unit also includes a wheel lock for steadiness when not in motion.


  • • Solid steel construction provides long lasting rugged use
  • • Easy to operate lift system makes lifting products to ergonomic heights simple
  • • Wheel lock capabilities for stability and control
  • • Two rollers on handle provide easy unit loading into delivery trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.