Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow

  • Mfr # PAL-LP

  • Zoro # G603529639


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13.75
Overall Length
2
Overall Width
16.75
Material
Steel
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-LP
Zoro #
G603529639
UPC #
691215029308
Country of Origin
China

Dimensions

Overall Height
13.75
Overall Length
2
Overall Width
16.75
Length
2
Height
13.75
Size
2 x 16.75 x 13.75
Depth
2
Width
16.75

Details

Material
Steel
Application
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access.
Features
Self-cleaning head is unaffected by particles or debris. Heavy-duty capacity can easily pull heavy loads. Solid steel construction provides rugged long lasting use. Puller design pulls pallet across a smooth truck floor with ease
Weight
22

Description

The pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The one (1) piece curved heads have integral spurs for gripping pallet stringers. The pallet puller is not designed for lifting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.