Steel Low Profile Pallet Truck 21 In. x 48 In. 4,000 Lb. Capacity Red

  • Mfr # PM4-2148-LP

  • Zoro # G812507589


product price:  $726.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
50 in
Overall Width
21 in
Material
Steel
Color
Red
Load Capacity
4000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM4-2148-LP
Zoro #
G812507589
UPC #
691215143486
Country of Origin
China

Dimensions

Overall Length
50 in
Overall Width
21 in
Fork Width
21 in
Depth
61-11/16 in
Fork Length
48 in
Lowered Height
2 in
Raised Height
6-3/4 in

Details

Material
Steel
Color
Red
Load Capacity
4000 lb
Includes
Steel Low Profile Pallet Truck
Features
Wide loop handle offers easy unit maneuverability
Finish
Powder Coated

Description

The Low Profile pallet truck has all steel frame that is reinforced to handle heavy loads. User friendly handle with quick acting lowering and raising functions. The hydraulic system has a hard chrome plated pump piston with polyurethane seals. This pallet truck comes complete with adjustable push rods, polyurethane wheels, steel load rollers, and a red powder coat finish.


  • • Wide loop handle offers easy unit maneuverability
  • • Fingertip lever provides an easy lift, lower and neutral operation
  • • Suspension system has heavy-duty thrust bearing for long lasting use
  • • Lifetime lubricated bearings never need maintenance work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.