Vinyl Basket Truck with Steel Base, 10 Bushel, Black

  • Mfr # 410SOC/BLK
  • Zoro # G106000178
product price: 
$
288.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 1/2 in
Overall Width
25"
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
410SOC/BLK
Zoro #
G106000178
UPC #
843397111535
Country of Origin
United States
Material
Steel
Color
Black
Load Capacity
600 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Cubic Foot Capacity
12.5 cu ft
Color - Hoppers and Cube Trucks
Black
Liner Style
Permanent
Frame Material
Steel; Steel
Bushel Capacity
10
Caster Configuration
(4) Swivel
Features
Sealed Bearings and Corrosion Resistant
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Container Material
Flame Retardant Vinyl
Caster Material
Polyurethane
Mobility Option
Forklift-Capable, Manual
Includes
Powder Coated Tubular Steel Base
Base Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Powder-Coated
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Wheel Type
Standard
End Style
Closed
Collapsible
No
Liner Color
Black
Number of Compartments
1
Wire Color
Black

Dimensions

Overall Height
31 1/2 in
Overall Length
36 1/2 in
Overall Width
25"
Wheel Diameter
5 in
Caster Wheel Dia.
4 in
Inside Width
24 in
Inside Height
26 1/2 in
Inside Length
35 1/2 in
Wire Rope Length
36 1/2 in
Length
36 1/2 in

Description

Basket Truck, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Black, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 35 1/2 in, Inside Width 24 in, Inside Height 26 1/2 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 31 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.