Zoro Homepage

Steel Machine Roller, 22,000 lbs Capacity

  • Mfr # VHMS-15

  • Zoro # G903529247


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Length
10.5
Overall Width
5.75
Features
Capacity
22,000 lbs
Width
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMS-15
Zoro #
G903529247
UPC #
691215045322
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.5
Overall Width
5.75
Width
5.75
Overall Height
4.875
Height
4.875
Overall Length
10.5
Size
10.5 x 5.75 x 4.875
Depth
10.5

Details

Features
Capacity
22,000 lbs
Weight
37
Application
This steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning.
Material
Steel
Color
Blue

Description

Made of high-strength annealed ductile iron, this steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning. The rollers form a "tank track" to revolve around a center load bearing plate in the frame to provide maximum maneuverability. The weight of the load is transferred directly from the load bearing plate to the rollers, eliminating axle friction and requiring less power to start and move. This unit is virtually maintenance free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.