Zoro Homepage

Steel Machine Roller, 30,000 lb Capacity

  • Mfr # VHMS-30

  • Zoro # G303529229


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6.5
Capacity
30000
Color
Orange
Features
Depth
12.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMS-30
Zoro #
G303529229
UPC #
691215045353
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6.5
Depth
12.75
Size
12.75 x 6.5 x 5
Overall Height
5
Overall Length
12.75
Length
12.75
Width
6.5
Height
5

Details

Capacity
30000
Color
Orange
Features
Application
This steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning.
Weight
49
Material
Steel

Description

Made of high-strength annealed ductile iron, this steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning. The rollers form a "tank track" to revolve around a center load bearing plate in the frame to provide maximum maneuverability. The weight of the load is transferred directly from the load bearing plate to the rollers, eliminating axle friction and requiring less power to start and move. This unit is virtually maintenance free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.