Steel Manual Chain Hoist, 10' Lift, 2000 lb Capacity, Orange

  • Mfr # HCH-2-10

  • Zoro # G103505539


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000
Size
11 x 8 x 6
Overall Width
8
Features
Heavy-duty stamped steel housing provides sturdy coverage. Grade 80 load chain is hardened for safety and durability. Tested to 150% of the rated capacity. Meets ASME/ANSI B30.16 requirements
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCH-2-10
Zoro #
G103505539
UPC #
691215021982
Country of Origin
China

Dimensions

Size
11 x 8 x 6
Overall Width
8
Height
6
Width
8

Details

Load Capacity
2000
Features
Heavy-duty stamped steel housing provides sturdy coverage. Grade 80 load chain is hardened for safety and durability. Tested to 150% of the rated capacity. Meets ASME/ANSI B30.16 requirements
Color
Orange
Application
Compact design and low headroom allow installation in confined areas.
Material
Steel

Description

This portable, lightweight hand Chain Hoist is durable and easy to operate. Compact design and low headroom allow installation in confined areas. Enclosed double ratchet pawls with self adjusting disc brake standard. Designed with a safety factory four (4) times rated capacity. Individually tested at 150% rated capacity. Features black chain tempered to ISO 3077, pull chain, hardened two-stage gears and forged steel upper and lower hooks with safety latches. Constructed of high quality steel components ideal for industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.