Steel Manual Mast Field Installed For POW-CAR Models Blue / Yellow

  • Mfr # POW-CAR-M-RF

  • Zoro # G812507626


product price:  $1,284.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Height
17-7/8 in
Color
Blue/Yellow
Finish
Powder Coated
Material
Steel
Includes
Steel Manual Mast Field Installed For POW-CAR Models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW-CAR-M-RF
Zoro #
G812507626
UPC #
691215145671
Country of Origin
United States

Dimensions

Height
17-7/8 in
Overall Width
22.25 in
Overall Length
17.875 in

Details

Color
Blue/Yellow
Finish
Powder Coated
Material
Steel
Includes
Steel Manual Mast Field Installed For POW-CAR Models

Description

A powered mast option gives the opportunity for a more efficient work place. The strong construction can withstand the wear and tear of daily operations and minimize the rugged manual labor involved. Unit has a height that can utilize packages that are both large and small.


  • • Smooth finish for simple cleaning
  • • Low maintenance design
  • • Powder coat finish
  • • Install for immediate use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.