Zoro Homepage

Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity

  • Mfr # FM-0648

  • Zoro # G803509233


product price: $1,095.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Edge-O-Dock Levelers
Load Capacity
6,000 lb.
Overall Length
15 in.
Overall Height
18 in.
Overall Width
75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-0648
Zoro #
G803509233
UPC #
691215020558
Country of Origin
United States

Dimensions

Overall Length
15 in.
Overall Height
18 in.
Overall Width
75 in.
Depth
15
Length
15
Usable Width
48 in.
Thickness
1/4 in.
Height
18
Overall Depth
15 in.
Width
75
Size
15 x 75 x 18

Details

Item
48" Mech. Edge O Dockleveler 6k
Dock Shelter Item
Edge-O-Dock Levelers
Load Capacity
6,000 lb.
Material
Steel
Includes
in.stallation Hardware and Actuation Handle
Weight
321
Finish
Painted
Color
Brown

Description

The Edge-O-Dock leveler permanently attaches to face of dock. It is recommended for docks to be at least forty-eight (48) inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. It comes complete with bumpers and installation instructions. Standard ramping is twenty-nine (29) inches, with a thirty-six (36-5/8) inch long ramping length available for smaller grade. A steel dock edge, or approach ramp is required for proper installation. The mechanical Edge-O-Dock is operated by placing the actuation handle into the pocket of the inner lip and pulling down toward the floor. The operator then pushes the handle forward until the lip rests on the truck bed. As the trailer departs, the lip retracts behind the bumper face automatically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.