
Steel Off-Road Tilting Traction Drive Cart 500 Lb. Rough Terrain Capacity Gray
Mfr # OROAD-1000-T
Zoro # G812462154
product price: $5,396.99
/eaKey Features
Overall Height
64-1/2 in
Overall Length
43.75 in
Overall Width
32.25 in
Color
Gray
Wheel Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OROAD-1000-T
Zoro #
G812462154
UPC #
691215136853
Country of Origin
China
Dimensions
Overall Height
64-1/2 in
Overall Length
43.75 in
Overall Width
32.25 in
Details
Color
Gray
Wheel Material
Rubber
Capacity
1000 lb
Material
Steel
Includes
Steel Off-Road Traction Drive Cart; Battery Charger; 2 Batteries
Number of Wheels
4
Description
The off-road traction drive powered cart is ideal on the farm or in the factory. Features a robust DC drive motor, batteries with charger and level gauge, low/high speed, LED headlights, wire storage, basket, forward/reverse. Side guards are removable.
- • Detachable sides for oversized loads
- • Sturdy construction for daily use
- • Motorized for easy transporting
- • LED lights for high visibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.